Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 30"x20"x15.5", Silver

  • Mfr # 5A10

  • Zoro # G4054587


product price: $1,148.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
27 in x 16 1/2 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A10
Zoro #
G4054587
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
27 in x 16 1/2 in
Bowl Depth
5 in
Overall Height
15 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
30 in
Back Splash Height
10 in
Overall Width
20 in
Faucet Hole Dia.
7/8 in
Bowl Length
27 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Color
Silver
Item
Wash Station
Drain Opening
2 in
Standards
NSF 2
Side Splash
no
ADA Compliant
ADA Compliant
Includes
Wall-Mounting Brackets
Mounting Type
Wall
Back Splash
Yes
Compliance
Certified NSF Standard 2 Food Equipment
Number of Stations
1
Gauge
16 ga
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
ADA Compliance
Yes
Sink Type
Wash Station
Includes Installation Hardware
Yes
Number of Faucet Holes
1
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Wall
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Number of Faucet Mounting Holes
1
Series
Stainless Steel Wash-Station
Number of Drainboards
0
CEC Compliant
Non CEC Compliant
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Bowls
1
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard

Description

Wash Station,30"x20"x15.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.