4 gal Trash Bags, 12 in x 14 in, Light-Duty, 0.19 mil, Brown

  • Mfr # SLWS1214

  • Zoro # G4694173


product price:  $69.29
/pk 250, $0.28/ea

Key Features

Capacity
4 gal
Strength Rating
Light-Duty
Bag Closure Type
None
Material
Paper
Thickness
0.19 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLWS1214
Zoro #
G4694173
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.19 mil
Size
12 in x 14 in
Height
14 in
Width
12 in
Overall Width
12 in

Details

Capacity
4 gal
Strength Rating
Light-Duty
Bag Closure Type
None
Material
Paper
Scent
Unscented
Color
Brown
Item
Trash Bags
Bags per Roll/Pack
250
% Recycled Content
0%
Max. Load
16 lb
Seal
Gusset
Rolls per Package
Not a Roll
Trash Bag Color Family
Brown
Trash Bag Material
Paper
Bags Per Roll
Not a Roll
Bag Product Grouping
Trash Bag
Application
Hospital
Package Configuration
Flat Pack
Bottom Seal Type
Gusset
Bags per Roll
250
Type
Sani-Liner
Product Type
Trash Bags

Description

Trash Bag, Capacity 4 gal, Trash Bag Material Paper, Percent Recycled Content 0 Percent, Thickness 0.19 mil, Color Brown, Bag Closure Type None, Width 12 in, Height 14 in, Max. Load 16 lb, Bottom Seal Type Gusset, Scent Fragrance Free, Legend Not Applicable, Package Configuration Flat Pack, Bags per Roll 250, Rolls per Package Not a Roll, Item Trash Bags, Application Hospital, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.