Zoro Homepage

Clamp, 1-1/2 In, 304 Stainless Steel

  • Mfr # CL-TH-100/150-1

  • Zoro # G5012427


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless steel
Height (In.)
3/4 in
Width (In.)
3 1/2 in
Length (In.)
3 in
Max. Pressure
600 @ 70 Degrees F psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-TH-100/150-1
Zoro #
G5012427
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3/4 in
Width (In.)
3 1/2 in
Length (In.)
3 in
Bolt Size (In.)
1-1/2
Thread Size (In.)
1-1/2
Compatible Tube Size
1 in, 1 1/2 in

Details

Material
304 Stainless steel
Item
Sanitary Fitting Clamp
Max. Pressure
600 @ 70 Degrees F psi
Metal Detectable
Yes
Standards
ASTM
Body Material
Stainless Steel
Material Grade
304
Maximum Operating Pressure
600 psi @ 70 Degrees F
Clamp Connection Type
Threaded
Clamp Type
Clamp
Operating Pressure - Maximum
600 psi

Description

Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 in, 1 1/2 in, Compatible Tube Wall Thickness Not Applicable, Standards ASTM, Maximum Operating Pressure 600 psi @ 70 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.