Zoro Homepage

Clamp, 3 In, 304 Stainless Steel

  • Mfr # CL-TH-300-1

  • Zoro # G5012445


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless steel
Height (In.)
3/4 in
Width (In.)
5 1/2 in
Length (In.)
4 in
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-TH-300-1
Zoro #
G5012445
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3/4 in
Width (In.)
5 1/2 in
Length (In.)
4 in
Thread Size (In.)
3
Bolt Size (In.)
3
Compatible Tube Size
3 in

Details

Material
304 Stainless steel
Item
Sanitary Fitting Clamp
Metal Detectable
Yes
Standards
ASTM
Max. Pressure
350 @ 70 Degrees F psi
Body Material
Stainless Steel
Clamp Type
Clamp
Material Grade
304
Clamp Connection Type
Threaded
Maximum Operating Pressure
350 psi @ 70 Degrees F
Operating Pressure - Maximum
350 psi

Description

Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3 in, Compatible Tube Wall Thickness Not Applicable, Standards ASTM, Maximum Operating Pressure 350 psi @ 70 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.