Clamp, 4 In, 304 Stainless Steel
Mfr # CL-TH-400-1
Zoro # G5012402
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless steel
Height (In.)
3/4 in
Width (In.)
6 1/2 in
Length (In.)
5 in
Standards
ASTM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-TH-400-1
Zoro #
G5012402
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
3/4 in
Width (In.)
6 1/2 in
Length (In.)
5 in
Thread Size (In.)
4
Bolt Size (In.)
4
Compatible Tube Size
4 in
Details
Material
304 Stainless steel
Item
Sanitary Fitting Clamp
Standards
ASTM
Metal Detectable
Yes
Max. Pressure
300 @ 70 Degrees F psi
Body Material
Stainless Steel
Clamp Connection Type
Threaded
Maximum Operating Pressure
300 psi @ 70 Degrees F
Clamp Type
Clamp
Material Grade
304
Operating Pressure - Maximum
300 psi
Description
Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 4 in, Compatible Tube Wall Thickness Not Applicable, Standards ASTM, Maximum Operating Pressure 300 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.