Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, 4 In, 304 Stainless Steel

  • Mfr # CL-TH-400-2

  • Zoro # G5012375


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless steel
Height (In.)
3/4 in
Width (In.)
6 1/2 in
Length (In.)
5 in
Max. Pressure
300 @ 70 Degrees F psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-TH-400-2
Zoro #
G5012375
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3/4 in
Width (In.)
6 1/2 in
Length (In.)
5 in
Bolt Size (In.)
4
Thread Size (In.)
4
Compatible Tube Size
4 in

Details

Material
304 Stainless steel
Item
Sanitary Fitting Clamp
Max. Pressure
300 @ 70 Degrees F psi
Metal Detectable
Yes
Standards
ASTM
Body Material
Stainless Steel
Clamp Connection Type
Threaded
Clamp Type
Clamp
Maximum Operating Pressure
300 psi @ 70 Degrees F
Material Grade
304
Operating Pressure - Maximum
300 psi

Description

Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 4 in, Compatible Tube Wall Thickness Not Applicable, Standards ASTM, Maximum Operating Pressure 300 psi @ 70 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.