Clamp, SS, Threaded, 1/2 in; 3/4 in
- Mfr # CL-TH-050/075-2
- Zoro # G5012436
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless steel
Height (In.)
3/4 in
Width (In.)
2 1/2 in
Length (In.)
2 in
Standards
ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-TH-050/075-2
- Zoro #
- G5012436
- UPC #
- -
- Country of Origin
- United States
- Material
- 304 Stainless steel
- Item
- Sanitary Fitting Clamp
- Standards
- ASTM
- Metal Detectable
- Yes
- Body Material
- Stainless Steel
- Material Grade
- 304
- Clamp Type
- Clamp
- Clamp Connection Type
- Threaded
Dimensions
- Height (In.)
- 3/4 in
- Width (In.)
- 2 1/2 in
- Length (In.)
- 2 in
- Thread Size (In.)
- 3/4
- Bolt Size (In.)
- 3/4
- Compatible Tube Size
- 1/2 in, 3/4 in
Description
Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1/2 in, 3/4 in, Compatible Tube Wall Thickness Not Applicable, Standards ASTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.