
Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister
Mfr # P43572
Zoro # G604417768
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Packaging Type
Canister
Wipes per Container
150
Color
White
Fragrance
Unscented
Material
Cloth-Like
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P43572
Zoro #
G604417768
UPC #
74887612809
Country of Origin
United States
Dimensions
Width
5"
Length
6"
Details
Item
Towels & Wipes
Packaging Type
Canister
Wipes per Container
150
Color
White
Fragrance
Unscented
Material
Cloth-Like
Application
Nonporous Surfaces
Industry Type
Hand/Body Wet Wipe
Features
Sani-Hands® with Polypropylene Sanitizing Wipes
Dirt Types
Bactericidal
Description
Keep hands clean with convenient wipes that kill 99.9% of common germs. Gentle wipes keep skin soft and hydrated with aloe and vitamin E. Ultra-soft material creates a pleasant cleansing experience and will not irritate sensitive skin. Individually wrapped wipes are portable-ideal for use anywhere soap and water aren't readily available. Wipes contain 70% Alcohol (Ethanol by volume).
- • Proven 99.99% effective in 15 seconds against top foodborne pathogens.
- • 70% Alcohol (Ethanol by volume).
- • Contains moisturizing, healing natural aloe and Vitamin E so it is gentle on hands.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.