Shop SANI PROFESSIONAL
See all product information
Hygea Adult Wash Cloths, 9 1/2 x 11 1/2, White, 60 Wipes/Tub, PK6
Mfr # J14143
Zoro # G4596765
product price: $34.29
/pk 6, $5.72/eaKey Features
Packaging Type
Tub
Wipes per Container
60
Color
White
Material
Paper
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J14143
Zoro #
G4596765
UPC #
20310819000226
Country of Origin
United States
Dimensions
Width
9.5"
Length
11.5"
Sheet Size
11.5 in x 9.5 in
Details
Item
Towels & Wipes
Packaging Type
Tub
Wipes per Container
60
Color
White
Material
Paper
Fragrance
Unscented
Package Type
Tub
Application
Hand Washing
Number of Plies
1
Description
Sani Professional® Hygea Adult Wash Cloths, 9 1/2 x 11 1/2, White, 60 Wipes/Tub, 6 Tubs/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.