Zoro Homepage

Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister

  • Mfr # P92084

  • Zoro # G504417790


product price: $14.49
/ea

Key Features

Packaging Type
Canister
Wipes per Container
300
Features
Sani-Hands® with Polypropylene Sanitizing Wipes
Length
5"
Application
Hand Washing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P92084
Zoro #
G504417790
UPC #
74887612908
Country of Origin
United States

Dimensions

Length
5"
Width
7.5"

Details

Item
Towels & Wipes
Packaging Type
Canister
Wipes per Container
300
Features
Sani-Hands® with Polypropylene Sanitizing Wipes
Application
Hand Washing
Industry Type
Hand/Body Wet Wipe
Dirt Types
Germicidal

Description

Keep hands clean with convenient wipes that kill 99.9% of common germs. Gentle wipes keep skin soft and hydrated with aloe and vitamin E. Ultra-soft material creates a pleasant cleansing experience and will not irritate sensitive skin. Individually wrapped wipes are portable-ideal for use anywhere soap and water aren't readily available. Wipes contain 70% Alcohol (Ethanol by volume).


  • • Proven 99.99% effective in 15 seconds against top foodborne pathogens.
  • • 70% Alcohol (Ethanol by volume).
  • • Contains moisturizing, healing natural aloe and Vitamin E so it is gentle on hands.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.