Pre-Saturated Cleanroom Wipes, 70% IPA / 30% DI Water, 9 in x 11 in, Resealable Pouch, 30 per bag
- Mfr # 6-LS7030
- Zoro # G316468102
product price:Â
$
8.99
/ea
Sold in multiples of 24 for
$215.76
Key Features
Wipes Application
Removing chemical residues from surfaces, Genereal Wet Wiping
Color
White
Length
11 in
Containers per UOM
30
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-LS7030
- Zoro #
- G316468102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Width
- 9 in
Details
- Wipes Application
- Removing chemical residues from surfaces, Genereal Wet Wiping
- Color
- White
- Containers per UOM
- 30
- Includes Chemical
- 70% Isopropanol / 30% Deionized Water
- Material
- Melt-Blown Polypropylene
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.