
No-Rinse Sanitizing Multi-Surface Wipes, White, 175/Container, PK6 PK
Mfr # P66784
Zoro # G204417779
product price: $59.79
/pk 6, $9.97/eaKey Features
Color
White
Number of Sheets
175
Fragrance
Unscented
Primary Chemical
Alkyl Dimethyl Benzyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride
Paper Towel Type
Disinfecting Wipes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P66784
Zoro #
G204417779
UPC #
-
Country of Origin
United States
Details
Item
Towels & Wipes
Color
White
Number of Sheets
175
Fragrance
Unscented
Primary Chemical
Alkyl Dimethyl Benzyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride
Paper Towel Type
Disinfecting Wipes
Packaging Type
Canister
Wipes per Container
175
Net Weight
18 lbs
Cleaner Chemical Product Grouping
Alkyl Dimethyl Benzyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride
Standards
EPA Reg. No. 9480-13; EPA List N; EAR99
Application
Chairs; Countertops; Foodservice; Tables
Surfaces for Use On
Hard Surfaces
Description
Single-use, disposable wipes for easy cleaning and sanitizing. Wipes are pre-measured with sanitizing solution. No more buckets and dirty rags. Prevent cross-contamination and protect against foodborne pathogens like E. coli and salmonella.
- • Single-use, disposable wipes for easy cleaning and sanitizing.
- • Pre-measured with sanitizing solution.
- • No more buckets and dirty rags.
- • Prevent cross-contamination and protect against foodborne pathogens like E. coli and salmonella.
- • Convenient way to sanitize, one wipe at a time.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.