
PDI Easy Screen Cleaning Wipes, Individually Wrapped, 1-Ply, 5 x 8, Unscented, White, 50PK (Discontinued)
- Mfr # H01050
- Zoro # G416352745
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H01050
Zoro #
G416352745
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Length
8 in
Details
Fragrance
Unscented
Wipes per Container
50
Surfaces for Use On
Medical Electronic Equipment, Screens
Ply
1
Packaging Type
Individually Wrapped
Item
Delicate Task Wipes
Application
Screens
Color
White
Description
Convenient compatible touch-screen cleaner wipes clean common touch-screen healthcare equipment. Wipes rapidly clean dirt, grime, fingerprints and smudges, using the cleaning power of 70% isopropyl alcohol IPA. Compatible with polycarbonate, Corning Gorilla Glass, including 3 and 4 Sapphire glass and much more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.