
PDI Sani-Hands Instant Hand Sanitizing Wipes, 8 x 5, PK1000, 1000PK
Mfr # D43600
Zoro # G506569176
product price:Â $77.53
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Packaging Type
Packet
Wipes per Container
1000
Color
White
Application
Hands
Width
8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D43600
Zoro #
G506569176
UPC #
-
Country of Origin
United States
Dimensions
Width
8"
Length
5"
Details
Item
Towels & Wipes
Packaging Type
Packet
Wipes per Container
1000
Color
White
Application
Hands
Dirt Types
Dirt; Germs; Pathogens
Number of Plies
1
Description
Keep clean when it counts - hand sanitizing wipes are clinically proven to kill 99.99% bacteria. Alcohol-based formula contains 65.9% alcohol for thorough cleansing. An excellent choice for everyday use in healthcare facilities.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.