
Sani-Cloth AF3 Germicidal Disposable Wipes, XL, 1-Ply, 7.5in x 15in, Unscented, White, 75 Wipes
Mfr # P72584
Zoro # G015681048
product price:Â $22.39
/eaKey Features
Color
White
Ply
1
Length
15 in
Width
7-1/2 in
Fragrance
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P72584
Zoro #
G015681048
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
7-1/2 in
Details
Item
Cleaner/Detergent Wet Wipes
Color
White
Ply
1
Fragrance
Unscented
Wipes per Container
75
Packaging Type
Canister
Surfaces for Use On
Hard Nonporous Surfaces, Medical Equipment
Standards
EPA Reg. No. 9480-9; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines
Application
Hospitals; Medical Facilities; Nursing Homes
Description
This disinfectant wipe with three-minute kill time is ideal for use around patients and staff, especially those with respiratory sensitivities. Perfect for equipment and other hard non-porous surfaces sensitive to alcohol. Acetone-, acid-, ammonia-, bleach-, fragrance-, and phenol-free. Effective against 44 microorganisms.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.