
Sani-Cloth Bleach Germicidal Disposable Wipe Refill, 1-Ply, 7.5x15, Unscented, White, 160 Wipes, 2PK
Mfr # P700RF
Zoro # G716579989
product price:Â $140.99
/pk 2, $70.50/ea
Free Shipping & Returns
Key Features
Color
White
Ply
1
Length
15 in
Width
7.5 in
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P700RF
Zoro #
G716579989
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
7.5 in
Details
Item
Cleaner/Detergent Wet Wipes
Color
White
Ply
1
Fragrance
Unscented
Packaging Type
Refill Bag
Wipes per Container
160
Surfaces for Use On
Hard Nonporous Surfaces, Medical Equipment
Standards
EPA Reg. No. 9480-8; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines
Application
Hospitals, Medical Facilities, Nursing Homes
Description
Pre-moistened, ready-to-use wipes are ideal for cleaning and disinfecting high-risk areas in one easy step. Bleach-based germicide eliminates 50 varieties of viruses, bacteria and fungi in four minutes or less, including multi-drug resistant bacteria, Clostridium difficile spores, Norovirus and tuberculosis. Clear- and clean-drying formula works wonderfully in all environments, from examination and patient rooms to kitchens and bathrooms. Prominent contact time labeling on all packaging types enables easy identification for improved compliance with accreditation standards.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.