
Super Sani-Cloth Germicidal Disposable Wipes, Large, 1-Ply, 8.2 x 9.8, Unscented, White, 80PK (Discontinued)
- Mfr # A22480
- Zoro # G715681041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A22480
Zoro #
G715681041
UPC #
310819001762
Country of Origin
United States
Dimensions
Length
9.8 in
Width
8.2 in
Details
Fragrance
Unscented
Application
Hospitals; Medical Facilities; Nursing Homes
Ply
1
Standards
EPA Reg. No. 9480-4; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines
Packaging Type
Soft Pack
Item
Cleaner/Detergent Wet Wipes
Wipes per Container
80
Surfaces for Use On
Hard Nonporous Surfaces, Medical Equipment
Color
White
Description
Super Sani-Cloth germicidal disposable wipes are proven effective against enveloped and non-enveloped viruses, fungi, bacteria, multidrug-resistant bacteria and blood-borne pathogens-32 microorganisms in all, including SARS-CoV-2. A fast contact time of just two minutes accommodates quick room turnovers, making them ideal for daily use in fast-paced environments that require short contact times and broad microorganism coverage. Thick and strong with a high fluid capacity, each wipe is also pliable enough to get into tight crevices and corners. Safe for use on a broad range of health-care equipment and most hard, nonporous surfaces. Active ingredient: isopropyl alcohol 55.5%.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.