Towel Bracket, Metal, 5 3/4 in H, Black
- Mfr # P033500
- Zoro # G916313932
product price:Â
$
22.79
/ea
Key Features
Dispenser Operation
Manual
Includes
Hardware
Dispenser Width
17 1/2 in
For Wipe Dispensing Form
Perforated Roll
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P033500
- Zoro #
- G916313932
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dispenser Width
- 17 1/2 in
- Dispenser Height
- 5 3/4 in
- Dispenser Depth
- 6 1/2 in
- Fits Chest Size
- Easy to Attach to Wall
Details
- Item
- Towel Bracket
- Dispenser Operation
- Manual
- Includes
- Hardware
- For Wipe Dispensing Form
- Perforated Roll
- Color
- Black
- For Use With Manufacturer Part No.
- G125DA, P02306
- Dispenser Material
- Metal
- Dispenser Capacity
- (1) Roll
- Dispenser Product Grouping
- Dry Wipe Dispenser
- Features
- Easy to Attach to Wall
- Dispenser Mounting
- Wall
- Wire Color
- Black
Description
Dry Wipe Dispenser, For Wipe Dispensing Form Perforated Roll, Dispenser Operation Manual, Dispenser Capacity (1) Roll, Dispenser Mounting Wall, Dispenser Material Metal, Color Black, Dispenser Height 5 3/4 in, Dispenser Width 17 1/2 in, Dispenser Depth 6 1/2 in, Proprietary/Universal Proprietary, Dispenser Configuration Dispenser Box, Pop-Up, Product Series Not Applicable, For Use With Manufacturer Part No. G125DA, P02306, Features Easy to Attach to Wall, Includes Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.