TightSealToiletGasket, 1.125inL, 1.125inW

  • Mfr # PTF-418

  • Zoro # G016091303


product price:  $7.99
/ea
Sold in multiples of 48 for $383.52

Key Features

Material
Rubber
Overall Width
1 1/8 in
Color
Blue
Compatible Product Type
Toilets
Overall Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTF-418
Zoro #
G016091303
UPC #
0605996998449
Country of Origin
China

Dimensions

Overall Width
1 1/8 in
Overall Length
1 1/8 in
Overall Diameter
5 3/4 in

Details

Item
Tight Seal Toilet Gasket
Material
Rubber
Color
Blue
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Compatible Series
Universal
Product Type
Toilet Gasket
Includes
Repair Part Only
Compatible Brand
Universal

Description

Tight Seal Toilet Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.