
TightSealToiletKit, 1inL, 1inW, Rubber
Mfr # TFK-123
Zoro # G516091247
product price: $13.36
/eaSold in multiples of 48 for $641.28
Key Features
Compatible SubBrand
Most Toilets
Overall Length
1 in
Color
Blue
Product Type
Toilet Kit
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFK-123
Zoro #
G516091247
UPC #
0605996998357
Country of Origin
China
Dimensions
Overall Length
1 in
Overall Width
1 in
Overall Diameter
5 3/4 in
Details
Item
Tight Seal Toilet Kit
Compatible SubBrand
Most Toilets
Color
Blue
Product Type
Toilet Kit
Material
Rubber
Compatible Product Type
Toilets
Includes
Repair Part Only
Compatible Series
Universal
Compatible Brand
Universal
Description
Tight Seal Toilet Kit..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.