Zoro Homepage

Saniaccess2 macerating pump, 0.5HP 120V

  • Mfr # 081

  • Zoro # G1531201


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Diaphragm
Impeller Material
Thermoplastic
Overall Height
10 3/4 in
Standards
CSA Certified, UL Listed
Manufacturers Warranty Length
4 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081
Zoro #
G1531201
UPC #
859925002817
Country of Origin
France

Dimensions

Overall Height
10 3/4 in
Manufacturers Warranty Length
4 yr
Cord Length
51 in
Width at Widest Point
17 3/4 in
Solids Diameter - Maximum
2 in
Body Diameter
17 3/4 in
Discharge Diameter
3/4 in

Details

Switch Actuation
Diaphragm
Impeller Material
Thermoplastic
Item
Saniaccess 2 Macerating Pump
Standards
CSA Certified, UL Listed
Phase
Single
Power Source
Corded Electric
Duty Cycle
Intermittent
Horsepower
1/2 hp
Switch Electrical Connection
Integral
Rated Voltage
110V AC
Discharge Gender
Male and Female
Current
4.5 A
Shaft Seal Type
Lip
Motor Housing Material
Plastic
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
17 gpm
Frequency
60 Hz
Shaft Seal Material
Nitrile Rubber
Rotation Speed - Maximum
3,500 RPM
Liquid Temperature - Maximum
104 Degrees F
Series
081
Feet of Head - Maximum
30 ft
Discharge Standard
NPS
For Media Type
Effluent Water
Volute Material
Plastic
Requires Control Panel
No Control Panel Required

Description

Saniaccess 2 Macerating Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.