Shop SANIFLO
See all product information
Create Account
Sanicondens, Condensate Pump 120V
- Mfr # 040
- Zoro # G1531229
product price:Â
$
85.19
/ea
Key Features
Voltage
120V
Inlet/Outlet Size
1"
Pump Type
Condensate Pump
Min. GPM @ Head
30 gph @ 15 ft.
Max. GPM @ Head
86 gph @ 3 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 040
- Zoro #
- G1531229
- UPC #
- 775937000408
- Country of Origin
- France
- Item
- Sanicondens Condensate Pump,3/8" Tubing
- Voltage
- 120V
- Pump Type
- Condensate Pump
- Min. GPM @ Head
- 30 gph @ 15 ft.
- Max. GPM @ Head
- 86 gph @ 3 ft.
- HP
- 1/30
Dimensions
- Inlet/Outlet Size
- 1"
Description
Sanicondens Condensate Pump,3/8 In. Tubing
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.