Condensate Pump Kit, 9" H, 13" L
- Mfr # UPK-115
- Zoro # G021889766
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Material
Copper, Plastic, Steel
Includes
Brackets, Bushings, Condensate Line, Condensate Pump Assembly, Drain Hose, Hose Clamps, Screws, Spider Bushing, Wire Connectors
Width
13 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UPK-115
- Zoro #
- G021889766
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 115V
- Material
- Copper, Plastic, Steel
- Includes
- Brackets, Bushings, Condensate Line, Condensate Pump Assembly, Drain Hose, Hose Clamps, Screws, Spider Bushing, Wire Connectors
- Item
- Condensate Pump Kit
- Compatible Brand
- Oceanaire
- Compatible Manufacturer Model Number
- 2OAC1211FLT, 2OAC1811FLT, 2OACH1211FLT, 2OACH1811FLT
- For Use With
- Portable Air Conditioner
- Compatible Series
- 2OAC, 2OACH
- Shell Material
- Copper, Plastic, Steel
- Compatible Product Type
- Portable Air Conditioner
Dimensions
- Width
- 13 in
- Height
- 9 in
- Length
- 13 in
Description
Condensate Pump Kit, For Use With Portable Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.