Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saniplus Macerating Pump, 1/2hp 120V

  • Mfr # 002

  • Zoro # G1531098


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Diaphragm
Impeller Material
Thermoplastic
Standards
CSA Certified, UL Listed
Overall Height
10 5/8 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002
Zoro #
G1531098
UPC #
859925002022
Country of Origin
France

Dimensions

Overall Height
10 5/8 in
Cord Length
47 1/2 in
Manufacturers Warranty Length
4 yr
Width at Widest Point
20 in
Solids Diameter - Maximum
2 in
Discharge Diameter
3/4 in
Body Diameter
20 in

Details

Switch Actuation
Diaphragm
Impeller Material
Thermoplastic
Item
External Macerator
Standards
CSA Certified, UL Listed
Phase
Single
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
17 gpm
Requires Control Panel
No Control Panel Required
Discharge Standard
NPS
Shaft Seal Material
Nitrile Rubber
For Media Type
Effluent Water
Horsepower
1/2 hp
Duty Cycle
Intermittent
Switch Electrical Connection
Integral
Discharge Gender
Male and Female
Shaft Seal Type
Lip
Feet of Head - Maximum
30 ft
Motor Housing Material
Plastic
Series
002
Discharge Orientation
Vertical
Current
4.5 A
Rated Voltage
110V AC
Rotation Speed - Maximum
3,500 RPM
Volute Material
Plastic
Liquid Temperature - Maximum
104 Degrees F
Frequency
60 Hz

Description

External Macerator, Rated Voltage 110V AC, Impeller Material Thermoplastic, Switch Actuation Diaphragm, Switch Electrical Connection Integral, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 20 in, Overall Height 10 5/8 in, Cord Length 47 1/2 in, Duty Cycle Intermittent, Manufacturers Warranty Length 4 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.