Shop SANIFLO
See all product information
Create Account
Sink Drain Pump System
- Mfr # 021
- Zoro # G1531037
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
HP
0.4 HP
Phase
1
Inlet
1-1/2"
Basin Capacity
3.7 gal.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 021
- Zoro #
- G1531037
- UPC #
- 859925002213
- Country of Origin
- France
- Voltage
- 120V
- HP
- 0.4 HP
- Phase
- 1
- Inlet
- 1-1/2"
- Basin Capacity
- 3.7 gal.
- Item
- Sink Drain Pump System
Dimensions
- Basin Height
- 8-3/4"
- Cord Length
- 42 1/2"
Description
Sink Drain Pump System
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.