SubmersibleSumpPump, 25ft, 10.5in, 115VAC

  • Mfr # 231-2
  • Zoro # G5977694
product price: 
$
282.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
231-2
Zoro #
G5977694
UPC #
671812100280
Country of Origin
United States

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 5.2 A, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 10 in, Body Material Aluminum, Impeller Material Engineered Polymer, Flow Rate @ 5 Ft. of Head 37 gpm, Flow Rate @ 10 Ft. of Head 30 gpm, Flow Rate @ 15 Ft. of Head 18 gpm, Flow Rate @ 20 Ft. of Head 4 gpm, Max. Head 21 ft, Min. Sump Pit Dia. 14 in, Overall Height 10 1/2 in, Discharge 1 1/2 in NPT, Max. Diameter Solids 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews