Zoro Homepage

SinkDrainPumpSystem, 6ft, 2hp, 220/240VAC

  • Mfr # 028

  • Zoro # G115555102


product price: $2,020.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft
Manufacturers Warranty Length
2 yr
Pump Body Material
Polyethylene
Basin Height
10 in
Basin Capacity
8.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
028
Zoro #
G115555102
UPC #
-
Country of Origin
France

Dimensions

Cord Length
6 ft
Manufacturers Warranty Length
2 yr
Basin Height
10 in
Discharge Diameter
1 1/2 in
Inlet Diameter
2 in
For Vent Pipe Diameter
1 1/2 in

Details

Item
Sink Drain Pump System
Pump Body Material
Polyethylene
Basin Capacity
8.5 gal
Power Source
Corded Electric
Assembly
Fully Assembled
Current
16 A
Alert Output
Visual
Rated Voltage
220/240V AC
Feet of Head - Maximum
53 ft
Recommended Appliance
Sink
Horsepower
2 hp
For Media Type
Effluent Water
Number of Pumps
1
Discharge Location
Top

Description

High-temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.