Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Saniguard Sanitizing Aerosol Fogger, 8 oz. Aerosol can, Unscented 55002

Sanitizing Aerosol Fogger, 8 oz. Aerosol can, Unscented (Discontinued)

  • Mfr # 55002
  • Zoro # G2627222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55002
Zoro #
G2627222
UPC #
755250550026
Country of Origin
United States

Dimensions

Size
8 oz.
Cleaner Container Size
8 oz
Degreaser Container Size
8 oz.
Container Size
8 oz

Details

Container Type
Aerosol Spray Can
Fragrance
Unscented
Item
Sanitizing Aerosol Fogger
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Sanitizer
Cleaner Form
Liquid
Item - Disinfectants and Sanitizers
Sanitizing Fogger
Recommended Dilution
Ready to Use
Degreaser Container Type
Aerosol Can
Includes Chemical
Quat
Effective to Remove
C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Disinfectant Efficacy
C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Cleaner Container Type
Aerosol Can
Sub-Category
Sanitizer
Net Weight
8 oz
Rinse Required
No
NSF Rating
Not Rated
Product Series
No Series
EPA Registered
No
Properties
No Rinse Required
Targeted Pathogens
C. Difficile; E. Coli; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA
Surfaces for Use On
Hard Nonporous Surfaces

Description

Sanitizing Aerosol Fogger, Primary Chemical Quat, Container Type Aerosol Spray Can, Container Size 8 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Targeted Pathogens C. Difficile; E. Coli; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA, Product Series No Series, Rinse Required No, NSF Rating Not Rated, EPA Registered No, Net Weight 8 oz

Restrictions

Hazardous material
This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.