FEP Tubing

  • Mfr # TBL-FEP-312X375-25

  • Zoro # G205948043


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.03 in
Color
Clear
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Application
Chemical, Lubricant, Water
Material
FEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBL-FEP-312X375-25
Zoro #
G205948043
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Outside Diameter
3/8 in
Overall Length
25 ft
Inside Diameter
5/16 in

Details

Item
Tubing
Color
Clear
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Application
Chemical, Lubricant, Water
Material
FEP
Features
Available in Coiled Hose and Convoluted Constructions, Chemically Inert to most Industrial Chemicals and Solvents, Optically Clear, Low Permeability, Non-Flammable, Non-Stick, Suitable for use with Flare or Conventional Compression Fittings, Superior Electrical Insulation
Flow Application
Chemical Process, Electrical Insulation, Food Processing, Ground Water, Semiconductor
Beverage, Food, and Water Compatibility
Dairy
Fitting Compatibility
Compression
Industry Application
Automotive, Laboratories, Pharmaceuticals
For Fluid Type
Chemicals
Food Application
Food and Beverage
Hardness
Shore D 60
For Environment
Chemical
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Petroleum Product Compatibility
Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil
Flexibility
Flexible
Jacket Color
No Jacket
Resistance Properties
Chemical Resistant, UV Resistant
Peristaltic Pump Compatible
No
Clarity
Clear
Maximum Operating Temperature
450 Degrees F
Material Trade Name
Fluor-A-Pure
Tube Form
Coil
System of Measurement
Inch
Maximum Operating Pressure
160 psi @ 72 Degrees F
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Chemical, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 160 psi @ 72 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.