FEP Tubing

  • Mfr # TPB-FEP-187X250-50

  • Zoro # G905948121


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.03 in
Material
FEP
Application
Chemical, Lubricant, Water
Color
Clear
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPB-FEP-187X250-50
Zoro #
G905948121
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Inside Diameter
3/16 in
Overall Length
50 ft
Outside Diameter
1/4 in

Details

Material
FEP
Item
Tubing
Application
Chemical, Lubricant, Water
Color
Clear
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Maximum Operating Pressure
268 psi @ 72 Degrees F
System of Measurement
Inch
Food Application
Food and Beverage
Beverage, Food, and Water Compatibility
Dairy
Fitting Compatibility
Compression
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Reinforcement
Not Reinforced
Material Trade Name
Fluor-A-Pure
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Maximum Operating Temperature
450 Degrees F
Resistance Properties
Chemical Resistant
Clarity
Clear
Jacket Material
No Jacket
Hardness
Shore D 60
Petroleum Product Compatibility
Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Chemical, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 268 psi @ 72 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.