Zoro Homepage

Silicone Tubing

  • Mfr # PLTS-LH-625X875-5

  • Zoro # G005947932


product price: $55.35
/ea

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
Clear
Standards
General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
Tensile Strength
1,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLTS-LH-625X875-5
Zoro #
G005947932
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Outside Diameter
7/8 in
Inside Diameter
5/8 in
Overall Length
5 ft

Description

Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 5 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 7/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.