Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, BioProcess, Clear, Silicone

  • Mfr # PLTS-R-375-50

  • Zoro # G405948072


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
Clear
Standards
FDA CFR 177.2600, ISO 10993, USP Class VI
Industry Application
Asceptic Fill and Transfer, Bio Process Equipment, Cell Culture Media
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLTS-R-375-50
Zoro #
G405948072
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Outside Diameter
5/8 in
Inside Diameter
3/8 in
Overall Length
50 ft

Details

Item
Tubing
Material
Silicone
Color
Clear
Standards
FDA CFR 177.2600, ISO 10993, USP Class VI
Industry Application
Asceptic Fill and Transfer, Bio Process Equipment, Cell Culture Media
System of Measurement
Inch
Flow Application
Clean Steam, Sterile Transfer
Features
Extremely Flexible, Lot and Batch Traceable, No Taste or Odor Imparted, Non-Pyrogenic, Bio Compatibility, Ultra-Pure Medical Grade
Food Application
Food and Beverage
Material Trade Name
Pharma-clear
Peristaltic Pump Compatible
No
For Environment
High Pressure, High Temperature
Fitting Compatibility
Barbed
Maximum Operating Pressure
140 psi @ 70 Degrees F
Resistance Properties
Kink Resistant
Jacket Color
No Jacket
Reinforcement
Polyester Braid
Hardness
Shore A 50, Shore A 60
For Fluid Type
Chemicals
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Application
Bioprocess, Steam, Water
Tube Form
Coil
Flexibility
Flexible
Maximum Operating Temperature
350 Degrees F
Beverage, Food, and Water Compatibility
Dairy
Jacket Material
No Jacket
Clarity
Clear
Autoclavable
Yes
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Bioprocess, Steam, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 140 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Kink Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.