Tubing, BioProcess, Clear, Silicone

  • Mfr # TPB-FEP-187X250-5

  • Zoro # G405947969


product price:  $18.85
/ea

Key Features

Wall Thickness
0.03 in
Application
Chemical, Lubricant, Water
Material
FEP
Color
Clear
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPB-FEP-187X250-5
Zoro #
G405947969
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Inside Diameter
3/16 in
Overall Length
5 ft
Outside Diameter
1/4 in

Details

Application
Chemical, Lubricant, Water
Material
FEP
Item
Tubing
Color
Clear
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Material Trade Name
Fluor-A-Pure
Petroleum Product Compatibility
Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil
System of Measurement
Inch
Food Application
Food and Beverage
Maximum Operating Pressure
268 psi @ 72 Degrees F
Hardness
Shore D 60
Clarity
Clear
Reinforcement
Not Reinforced
Resistance Properties
Chemical Resistant
Beverage, Food, and Water Compatibility
Dairy
Jacket Color
No Jacket
Fitting Compatibility
Compression
Peristaltic Pump Compatible
No
Maximum Operating Temperature
450 Degrees F
Jacket Material
No Jacket
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Chemical, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 268 psi @ 72 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.