Tubing, Chemicals, Clear, FEP

  • Mfr # PLTS-LH-1000X1250-25

  • Zoro # G405948102


product price:  $548.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.189 in
Color
Clear
Standards
General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
Tensile Strength
1,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLTS-LH-1000X1250-25
Zoro #
G405948102
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.189 in
Inside Diameter
1 in
Overall Length
25 ft
Outside Diameter
1 1/4 in

Details

Item
Tubing
Material
Silicone
Color
Clear
Standards
General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
Tensile Strength
1,100 psi
Autoclavable
Yes
Application
Fluid, Medical, Water
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Clarity
Clear
Hardness
Shore A 50
Elongation
450%
Does Not Contain
Peroxides, Phthalates
Beverage, Food, and Water Compatibility
Dairy
Tube Form
Coil
Jacket Material
No Jacket
For Fluid Type
Chemicals
Maximum Operating Pressure
5 psi @ 70 Degrees F
Peristaltic Pump Compatible
Yes
Fitting Compatibility
Compression
Maximum Operating Temperature
350 Degrees F
Industry Application
Bioreactor Process Lines, Diagnostics, Laboratory, Production Fermentation, Production Filtration
Features
Platinum Cured Silicone, Tasteless/Odorless, Translucent
System of Measurement
Inch
Reinforcement
Not Reinforced
Flow Application
Chemical Sterilant, Fluid Transfer
Resistance Properties
Chemical Resistant, Kink Resistant
Material Trade Name
Pharma-clear
Food Application
Food and Beverage
Jacket Color
No Jacket
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 5 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 1 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.