Tubing, Chemicals, Clear, FEP

  • Mfr # PLTS-LH-750X1000-10

  • Zoro # G205948012


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
Clear
Standards
General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
Tensile Strength
1,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLTS-LH-750X1000-10
Zoro #
G205948012
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Outside Diameter
1 in
Inside Diameter
3/4 in
Overall Length
10 ft

Details

Item
Tubing
Material
Silicone
Color
Clear
Standards
General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
Tensile Strength
1,100 psi
Jacket Color
No Jacket
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
For Fluid Type
Chemicals
Food Application
Food and Beverage
Reinforcement
Not Reinforced
Features
Platinum Cured Silicone, Tasteless/Odorless, Translucent
Maximum Operating Temperature
350 Degrees F
Flow Application
Chemical Sterilant, Fluid Transfer
Clarity
Clear
Hardness
Shore A 50
Elongation
450%
Jacket Material
No Jacket
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Dairy
Industry Application
Bioreactor Process Lines, Diagnostics, Laboratory, Production Fermentation, Production Filtration
Tube Form
Coil
Fitting Compatibility
Compression
Autoclavable
Yes
Application
Fluid, Medical, Water
Resistance Properties
Chemical Resistant, Kink Resistant
Material Trade Name
Pharma-clear
Maximum Operating Pressure
5 psi @ 70 Degrees F
Does Not Contain
Peroxides, Phthalates
System of Measurement
Inch
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 5 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.