Tubing, Chemicals, Clear, PTFE
Mfr # PLTS-LH-125X250-10
Zoro # G405947976
product price: $18.89
/eaKey Features
Material
Silicone
Wall Thickness
0.063 in
Color
Clear
Standards
General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
Tensile Strength
1,100 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLTS-LH-125X250-10
Zoro #
G405947976
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Inside Diameter
1/8 in
Overall Length
10 ft
Outside Diameter
1/4 in
Description
Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 20 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.