Tubing, Chemicals, Clear, PTFE

  • Mfr # TBL-FEP-1000X1125-10

  • Zoro # G305947939


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material
FEP
Color
Clear
Application
Chemical, Lubricant, Water
Features
Available in Coiled Hose and Convoluted Constructions, Chemically Inert to most Industrial Chemicals and Solvents, Optically Clear, Low Permeability, Non-Flammable, Non-Stick, Suitable for use with Flare or Conventional Compression Fittings, Superior Electrical Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBL-FEP-1000X1125-10
Zoro #
G305947939
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
10 ft
Outside Diameter
1 1/8 in
Inside Diameter
1 in

Details

Item
Tubing
Material
FEP
Color
Clear
Application
Chemical, Lubricant, Water
Features
Available in Coiled Hose and Convoluted Constructions, Chemically Inert to most Industrial Chemicals and Solvents, Optically Clear, Low Permeability, Non-Flammable, Non-Stick, Suitable for use with Flare or Conventional Compression Fittings, Superior Electrical Insulation
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Fitting Compatibility
Compression
Maximum Operating Temperature
450 Degrees F
Industry Application
Automotive, Laboratories, Pharmaceuticals
Material Trade Name
Fluor-A-Pure
Tube Form
Coil
Petroleum Product Compatibility
Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil
Flow Application
Chemical Process, Electrical Insulation, Food Processing, Ground Water, Semiconductor
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
For Environment
Chemical
Jacket Material
No Jacket
Maximum Operating Pressure
75 psi @ 72 Degrees F
Clarity
Clear
Hardness
Shore D 60
Food Application
Food and Beverage
Resistance Properties
Chemical Resistant, UV Resistant
Flexibility
Flexible
Peristaltic Pump Compatible
No
System of Measurement
Inch
For Fluid Type
Chemicals
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Dairy
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Chemical, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 75 psi @ 72 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1 1/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.