Tubing, Chemicals, Clear, PTFE

  • Mfr # TBL-FEP-1000X1125-25

  • Zoro # G705947997


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Application
Chemical, Lubricant, Water
Color
Clear
Material
FEP
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBL-FEP-1000X1125-25
Zoro #
G705947997
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1 in
Outside Diameter
1 1/8 in
Overall Length
25 ft

Details

Application
Chemical, Lubricant, Water
Color
Clear
Item
Tubing
Material
FEP
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Features
Available in Coiled Hose and Convoluted Constructions, Chemically Inert to most Industrial Chemicals and Solvents, Optically Clear, Low Permeability, Non-Flammable, Non-Stick, Suitable for use with Flare or Conventional Compression Fittings, Superior Electrical Insulation
Resistance Properties
Chemical Resistant, UV Resistant
Hardness
Shore D 60
Food Application
Food and Beverage
Jacket Material
No Jacket
Maximum Operating Pressure
75 psi @ 72 Degrees F
Tube Form
Coil
For Fluid Type
Chemicals
Clarity
Clear
Maximum Operating Temperature
450 Degrees F
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Flow Application
Chemical Process, Electrical Insulation, Food Processing, Ground Water, Semiconductor
For Environment
Chemical
Petroleum Product Compatibility
Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Dairy
System of Measurement
Inch
Industry Application
Automotive, Laboratories, Pharmaceuticals
Fitting Compatibility
Compression
Jacket Color
No Jacket
Material Trade Name
Fluor-A-Pure
Reinforcement
Not Reinforced
Flexibility
Flexible
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Chemical, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 75 psi @ 72 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.