Tubing, Chemicals, Clear, PTFE

  • Mfr # TBL-FEP-500X625-10

  • Zoro # G305947953


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Application
Chemical, Lubricant, Water
Material
FEP
Features
Available in Coiled Hose and Convoluted Constructions, Chemically Inert to most Industrial Chemicals and Solvents, Optically Clear, Low Permeability, Non-Flammable, Non-Stick, Suitable for use with Flare or Conventional Compression Fittings, Superior Electrical Insulation
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBL-FEP-500X625-10
Zoro #
G305947953
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/2 in
Overall Length
10 ft
Outside Diameter
5/8 in

Details

Application
Chemical, Lubricant, Water
Item
Tubing
Material
FEP
Features
Available in Coiled Hose and Convoluted Constructions, Chemically Inert to most Industrial Chemicals and Solvents, Optically Clear, Low Permeability, Non-Flammable, Non-Stick, Suitable for use with Flare or Conventional Compression Fittings, Superior Electrical Insulation
Standards
ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
Color
Clear
Resistance Properties
Chemical Resistant, UV Resistant
Tube Form
Coil
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Dairy
Material Trade Name
Fluor-A-Pure
Fitting Compatibility
Compression
Food Application
Food and Beverage
Petroleum Product Compatibility
Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil
For Environment
Chemical
Maximum Operating Pressure
184 psi @ 72 Degrees F
Jacket Material
No Jacket
For Fluid Type
Chemicals
Maximum Operating Temperature
450 Degrees F
Clarity
Clear
Reinforcement
Not Reinforced
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Hardness
Shore D 60
Flexibility
Flexible
Peristaltic Pump Compatible
No
Flow Application
Chemical Process, Electrical Insulation, Food Processing, Ground Water, Semiconductor
Jacket Color
No Jacket
Industry Application
Automotive, Laboratories, Pharmaceuticals
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Chemical, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 184 psi @ 72 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.