Zoro Homepage

Tubing, Fluid, Clear, Silicone

  • Mfr # PLTS-LH-125X250-25

  • Zoro # G305948059


product price: $44.69
/ea

Key Features

Material
Silicone
Wall Thickness
0.063 in
Color
Clear
Standards
General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
Tensile Strength
1,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLTS-LH-125X250-25
Zoro #
G305948059
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Outside Diameter
1/4 in
Overall Length
25 ft
Inside Diameter
1/8 in

Details

Item
Tubing
Material
Silicone
Color
Clear
Standards
General Chapter 87 Class VI, In Vitro (2020), ISO 10993, National Formulary 38 (USP), U.S. Pharmacopeia 43
Tensile Strength
1,100 psi
Features
Platinum Cured Silicone, Tasteless/Odorless, Translucent
Flow Application
Chemical Sterilant, Fluid Transfer
Fitting Compatibility
Compression
Maximum Operating Pressure
20 psi @ 70 Degrees F
Chemical Compatibility
Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
For Fluid Type
Chemicals
Elongation
450%
Autoclavable
Yes
Reinforcement
Not Reinforced
Material Trade Name
Pharma-clear
Jacket Color
No Jacket
Tube Form
Coil
Maximum Operating Temperature
350 Degrees F
Hardness
Shore A 50
Application
Fluid, Medical, Water
Industry Application
Bioreactor Process Lines, Diagnostics, Laboratory, Production Fermentation, Production Filtration
Does Not Contain
Peroxides, Phthalates
Resistance Properties
Chemical Resistant, Kink Resistant
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Dairy
Clarity
Clear
Peristaltic Pump Compatible
Yes
Food Application
Food and Beverage
Jacket Material
No Jacket
Food and Beverage Compatibility
Dairy

Description

Tubing, Application Fluid, Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 20 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, Resistance Properties Chemical Resistant, Kink Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.