Zoro Homepage

Tubing, Fluid, Clear, Silicone

  • Mfr # PLTS-R-250-25

  • Zoro # G005948090


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.119 in
Color
Clear
Standards
FDA CFR 177.2600, ISO 10993, USP Class VI
Industry Application
Asceptic Fill and Transfer, Bio Process Equipment, Cell Culture Media
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLTS-R-250-25
Zoro #
G005948090
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.119 in
Inside Diameter
1/4 in
Overall Length
25 ft
Outside Diameter
1/2 in

Description

Tubing, Application Bioprocess, Steam, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 140 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Kink Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.