Zoro Homepage

Tubing, Fluid, Clear, Silicone

  • Mfr # PLTS-R-375-25

  • Zoro # G905948084


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
Clear
Standards
FDA CFR 177.2600, ISO 10993, USP Class VI
Maximum Operating Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLTS-R-375-25
Zoro #
G905948084
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Overall Length
25 ft
Inside Diameter
3/8 in
Outside Diameter
5/8 in

Description

Tubing, Application Bioprocess, Steam, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 140 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Kink Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.