Tubing, Fluid, Clear, Silicone
Mfr # PLTS-R-375-5
Zoro # G105947948
product price: $73.19
/eaKey Features
Material
Silicone
Wall Thickness
0.125 in
Color
Clear
Standards
FDA CFR 177.2600, ISO 10993, USP Class VI
Tube Form
Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLTS-R-375-5
Zoro #
G105947948
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.125 in
Outside Diameter
5/8 in
Inside Diameter
3/8 in
Overall Length
5 ft
Description
Tubing, Application Bioprocess, Steam, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 140 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Kink Resistant, Reinforcement Polyester Braid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.