Shop SANITA
See all product information
Create Account
Men's Steel-Toe PU-Coated Safety Clog, 13.5-14 M, Black
Mfr # 1504022-002-48
Zoro # G910067831
product price:Â $189.00
/pr
Free Shipping & Returns
Key Features
Width
M
Color
Black
Gender
Men's
Upper Material
PU-coated leather
Outsole Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1504022-002-48
- Zoro #
- G910067831
- UPC #
- 190947133791
- Country of Origin
- Poland
Dimensions
- Size
- 13.5-14
- Width
- M
- Footwear Width
- M
Details
- Item
- Steel-Toe PU-Coated Safety Clog
- Color
- Black
- Gender
- Men's
- Upper Material
- PU-coated leather
- Outsole Material
- Polyurethane
- Upper Color
- Black
- Footwear Sole Pattern
- Plain
Description
Steel-Toe PU-Coated Safety Clog. Slip- and oil-resistant outsole. Rocker Bottom. Padded instep; Anatomically correct removable footbed. Removable anatomically correct footbed with breathable cushioned microfiber insole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.