Shop All Dress Shoes
Sanita
PROFESSIONAL SMOOTH OILED LEATHER Men's Closed Back Clog in Ink, Size 12.5-13, PR
Mfr # 457206M-075-47
Zoro # G310067851
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Ink
- Gender Men's
- Upper Material Smooth Oiled leather
- Outsole Material Polyurethane
Product Information
- Brand Sanita
- MFR # 457206M-075-47
- Zoro # G310067851
- UPC # 190947097505
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 12.5-13 |
Footwear Width | M |
Details
Description
Smooth Oil clog. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (120G)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (019-2014)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 7.5-8, PR (470638-705-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 7.5-8, PR (1500006W-022-39)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 7.5-8, PR (450211-002-39)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- Sanita Foot Protection