Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandal, PU Leather Upper, Polyurethane Outsole, Teal, Size 6.5-7 M

  • Mfr # 474048-019-38

  • Zoro # G110067464


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
PU Leather
Outsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474048-019-38
Zoro #
G110067464
UPC #
190947133012
Country of Origin
Poland

Dimensions

Footwear Width
M
Size
6.5-7

Details

Item
Sandal
Color
Teal
Upper Material
PU Leather
Outsole Material
Polyurethane

Description

PU leather closed-toe professional sandal. APMA approved. Adjustable strap with buckle. Anatomically correct footbed with microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.