Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandal, Waxed Leather Upper, Polyurethane Outsole, Black, Size 4.5-5 M

  • Mfr # 472283-002-36

  • Zoro # G710067734


product price: $139.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
Waxed Leather
Outsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472283-002-36
Zoro #
G710067734
UPC #
190947092296
Country of Origin
Poland

Dimensions

Footwear Width
M
Size
4.5-5

Details

Item
Sandal
Color
Black
Upper Material
Waxed Leather
Outsole Material
Polyurethane

Description

Waxed leather closed-toe professional sandal. Rocker Bottom. APMA approved. Adjustable strap with buckle. Anatomically correct footbed with microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.