
Women's Clog, Printed leather Upper, Polyurethane Outsole, Navy, Size 6.5-7 M
Mfr # 478636-029-38
Zoro # G010068080
product price: $112.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Printed leather
Color
Navy
Gender
Women's
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478636-029-38
Zoro #
G010068080
UPC #
190947131568
Country of Origin
Poland
Dimensions
Size
6.5-7
Footwear Width
M
Details
Item
Clog
Upper Material
Printed leather
Color
Navy
Gender
Women's
Outsole Material
Polyurethane
Series
PARDUS
Description
Printed leather animal print. APMA approved. Cushioned microfiber insole. Anatomically correct footbed with microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.