Shop SANITA
See all product information
Women's Closed Back Clog, Suede leather Upper, Polyurethane Outsole, Cognac, Size 9.5-10 M
Mfr # 471106-015-41
Zoro # G410067485
product price:Â $135.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Suede leather
Gender
Women's
Outsole Material
Polyurethane
Series
NINA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 471106-015-41
- Zoro #
- G410067485
- UPC #
- 190947135269
- Country of Origin
- Poland
Dimensions
- Size
- 9.5-10
- Footwear Width
- M
Details
- Item
- Closed Back Clog
- Upper Material
- Suede leather
- Color
- Cognac
- Gender
- Women's
- Outsole Material
- Polyurethane
- Series
- NINA
Description
Suede leather clog. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable Onsteam microfiber insole
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.