Shop SANITA
See all product information
Women's Closed Back Clog, Textured Oiled leather Upper, Polyurethane Outsole, Black, Size 4.5-5 M
Mfr # 450206W-002-36
Zoro # G710068014
product price:Â $112.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Textured Oiled leather
Gender
Women's
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 450206W-002-36
- Zoro #
- G710068014
- UPC #
- 816377013723
- Country of Origin
- Poland
Dimensions
- Size
- 4.5-5
- Footwear Width
- M
Details
- Item
- Closed Back Clog
- Upper Material
- Textured Oiled leather
- Color
- Black
- Gender
- Women's
- Outsole Material
- Polyurethane
Description
Textured Oil clog. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.